ERIKS

ERIKS O-ring NBR 70 36624 265x3

  • ERIKS:12713404
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€12.80/ pieceexcl. VAT

€15.49incl. VAT

611 In stock - Estimated delivery date 05/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.80

-

10+

€11.52

10.00%

25+

€10.24

20.00%

50+

€9.60

25.00%

100+

€8.96

30.00%

250+

€8.32

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
265 mm
Cross section
3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C