

€0.63/ pieceexcl. VAT
€0.76incl. VAT
649 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.63 | - |
25+ | €0.57 | 10.00% |
50+ | €0.50 | 20.00% |
100+ | €0.44 | 30.00% |
250+ | €0.38 | 40.00% |
500+ | €0.31 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 25.5 mm |
Cross section | 2 mm |
Size according to JIS | JIS- S-26 |
Standard packaging size | 500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026