

€0.66/ pieceexcl. VAT
€0.80incl. VAT
17687 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.66 | - |
25+ | €0.59 | 10.00% |
50+ | €0.53 | 20.00% |
100+ | €0.46 | 30.00% |
250+ | €0.40 | 40.00% |
500+ | €0.33 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 23 mm |
Cross section | 3.6 mm |
Size according to French R | NF-R18 |
Standard packaging size | 250 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026