

€6.96/ pieceexcl. VAT
€8.42incl. VAT
Sold per: 1000Min. order: 1000
19 In stock - Estimated delivery date 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.70 | - |
10+ | €9.63 | 10.00% |
25+ | €8.56 | 20.00% |
50+ | €8.03 | 25.00% |
100+ | €7.49 | 30.00% |
250+ | €6.96 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 237 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |