

€23.37/ pieceexcl. VAT
€28.28incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.37 | - |
10+ | €21.03 | 10.00% |
25+ | €18.70 | 20.00% |
50+ | €17.53 | 25.00% |
100+ | €16.36 | 30.00% |
250+ | €15.19 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 235 mm |
Cross section | 12 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |