

€11.00/ pieceexcl. VAT
€13.31incl. VAT
474 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.00 | - |
10+ | €9.90 | 10.00% |
25+ | €8.80 | 20.00% |
50+ | €8.25 | 25.00% |
100+ | €7.70 | 30.00% |
250+ | €7.15 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 230 mm |
Cross section | 7 mm |
Size according to DIN3771 | DIN 3771 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026