

€8.82/ pieceexcl. VAT
€10.67incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.60 | - |
10+ | €11.34 | 10.00% |
25+ | €10.08 | 20.00% |
50+ | €9.45 | 25.00% |
100+ | €8.82 | 30.00% |
250+ | €8.19 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 230 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |