

€15.45/ pieceexcl. VAT
€18.69incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.45 | - |
10+ | €13.91 | 10.00% |
25+ | €12.36 | 20.00% |
50+ | €11.59 | 25.00% |
100+ | €10.82 | 30.00% |
250+ | €10.04 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 230 mm |
Cross section | 10 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026