

€11.80/ pieceexcl. VAT
€14.28incl. VAT
426 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.80 | - |
10+ | €10.62 | 10.00% |
25+ | €9.44 | 20.00% |
50+ | €8.85 | 25.00% |
100+ | €8.26 | 30.00% |
250+ | €7.67 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 229.1 mm |
Cross section | 8.4 mm |
Size according to BS4518 | BS4518-2291-84 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026