

€12.74/ pieceexcl. VAT
€15.42incl. VAT
43 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.74 | - |
10+ | €11.47 | 10.00% |
25+ | €10.19 | 20.00% |
50+ | €9.56 | 25.00% |
100+ | €8.92 | 30.00% |
250+ | €8.28 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 225 mm |
Cross section | 7 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |