

€13.93/ pieceexcl. VAT
€16.86incl. VAT
Estimated delivery date - 26/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.93 | - |
10+ | €12.54 | 10.00% |
25+ | €11.14 | 20.00% |
50+ | €10.45 | 25.00% |
100+ | €9.75 | 30.00% |
250+ | €9.05 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 214 mm |
Cross section | 5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |