

€0.36/ pieceexcl. VAT
€0.44incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 01/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.91 | - |
25+ | €0.81 | 10.00% |
50+ | €0.72 | 20.00% |
100+ | €0.63 | 30.00% |
250+ | €0.54 | 40.00% |
500+ | €0.45 | 50.00% |
1000+ | €0.36 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 20 mm |
Cross section | 2.65 mm |
Size according to DIN3771 | DIN 3771 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |