

€11.28/ pieceexcl. VAT
€13.65incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.28 | - |
10+ | €10.15 | 10.00% |
25+ | €9.02 | 20.00% |
50+ | €8.46 | 25.00% |
100+ | €7.90 | 30.00% |
250+ | €7.33 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 204 mm |
Cross section | 3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |