ERIKS

ERIKS O-ring NBR 70 36624 203,2x6,35

  • ERIKS:11311117
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€13.97/ pieceexcl. VAT

€16.90incl. VAT

599 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.97

-

10+

€12.57

10.00%

25+

€11.18

20.00%

50+

€10.48

25.00%

100+

€9.78

30.00%

250+

€9.08

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
203.2 mm
Cross section
6.35 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026