

€13.59/ pieceexcl. VAT
€16.44incl. VAT
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.59 | - |
10+ | €12.23 | 10.00% |
25+ | €10.87 | 20.00% |
50+ | €10.19 | 25.00% |
100+ | €9.51 | 30.00% |
250+ | €8.83 | 35.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 200 mm |
Cross section | 6.3 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |