

€9.75/ pieceexcl. VAT
€11.80incl. VAT
1357 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.74 | - |
10+ | €8.77 | 10.00% |
25+ | €7.80 | 20.00% |
50+ | €6.82 | 30.00% |
100+ | €5.85 | 40.00% |
250+ | €4.87 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 195 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |