

€9.36/ pieceexcl. VAT
€11.33incl. VAT
Estimated delivery date - 11/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.36 | - |
10+ | €8.42 | 10.00% |
25+ | €7.48 | 20.00% |
50+ | €6.55 | 30.00% |
100+ | €5.61 | 40.00% |
250+ | €4.68 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 195 mm |
Cross section | 1.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |