

€9.52/ pieceexcl. VAT
€11.52incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.52 | - |
10+ | €8.57 | 10.00% |
25+ | €7.62 | 20.00% |
50+ | €6.66 | 30.00% |
100+ | €5.71 | 40.00% |
250+ | €4.76 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 192 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |