ERIKS

ERIKS O-ring NBR 70 36624 190x6,3

  • ERIKS:11381269
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€12.57/ pieceexcl. VAT

€15.21incl. VAT

Estimated delivery date - 26/03/2027

Volume discount

Quantityexcl. VATDiscount

1+

€12.57

-

10+

€11.31

10.00%

25+

€10.06

20.00%

50+

€8.80

30.00%

100+

€7.54

40.00%

250+

€6.29

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
190 mm
Cross section
6.3 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C