ERIKS

ERIKS O-ring NBR 70 36624 184x3

  • ERIKS:11371601
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€7.23/ pieceexcl. VAT

€8.75incl. VAT

2243 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.23

-

10+

€6.50

10.00%

25+

€5.78

20.00%

50+

€5.06

30.00%

100+

€4.34

40.00%

250+

€3.61

50.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
184 mm
Cross section
3 mm
Standard packaging size
25
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026