

€5.35/ pieceexcl. VAT
€6.47incl. VAT
951 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.35 | - |
10+ | €4.81 | 10.00% |
25+ | €4.28 | 20.00% |
50+ | €3.74 | 30.00% |
100+ | €3.21 | 40.00% |
250+ | €2.67 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 158 mm |
Cross section | 2 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |