

€6.54/ pieceexcl. VAT
€7.91incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 25/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.18 | - |
10+ | €7.36 | 10.00% |
25+ | €6.54 | 20.00% |
50+ | €5.72 | 30.00% |
100+ | €4.91 | 40.00% |
250+ | €4.09 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 157 mm |
Cross section | 4 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026