

€9.32/ pieceexcl. VAT
€11.28incl. VAT
Estimated delivery date - 09/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.32 | - |
10+ | €8.39 | 10.00% |
25+ | €7.46 | 20.00% |
50+ | €6.52 | 30.00% |
100+ | €5.59 | 40.00% |
250+ | €4.66 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 155 mm |
Cross section | 6.35 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |