

€4.44/ pieceexcl. VAT
€5.37incl. VAT
Estimated delivery date - 15/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.44 | - |
25+ | €4.00 | 10.00% |
50+ | €3.55 | 20.00% |
100+ | €3.11 | 30.00% |
250+ | €2.66 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 149.5 mm |
Cross section | 3 mm |
Size according to BS4518 | BS4518-1495-30 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 05/11/2026