

€5.08/ pieceexcl. VAT
€6.14incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
25+ | €6.53 | 10.00% |
50+ | €5.80 | 20.00% |
100+ | €5.08 | 30.00% |
250+ | €4.35 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 148 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |