

€6.22/ pieceexcl. VAT
€7.53incl. VAT
590 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.22 | - |
25+ | €5.60 | 10.00% |
50+ | €4.98 | 20.00% |
100+ | €4.35 | 30.00% |
250+ | €3.73 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 145 mm |
Cross section | 6 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026