

€4.91/ pieceexcl. VAT
€5.94incl. VAT
426 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.91 | - |
25+ | €4.42 | 10.00% |
50+ | €3.93 | 20.00% |
100+ | €3.44 | 30.00% |
250+ | €2.95 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 145 mm |
Cross section | 2.5 mm |
Standard packaging size | 100 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026