

€5.89/ pieceexcl. VAT
€7.13incl. VAT
803 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.89 | - |
25+ | €5.30 | 10.00% |
50+ | €4.71 | 20.00% |
100+ | €4.12 | 30.00% |
250+ | €3.53 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 144.1 mm |
Cross section | 8.4 mm |
Size according to BS4518 | BS4518-1441-84 |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026