

€4.05/ pieceexcl. VAT
€4.90incl. VAT
1264 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.05 | - |
25+ | €3.65 | 10.00% |
50+ | €3.24 | 20.00% |
100+ | €2.84 | 30.00% |
250+ | €2.43 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 139.4 mm |
Cross section | 3.1 mm |
Size according to JIS | JIS- G-140 |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026