

€4.81/ pieceexcl. VAT
€5.82incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.81 | - |
25+ | €4.32 | 10.00% |
50+ | €3.84 | 20.00% |
100+ | €3.36 | 30.00% |
250+ | €2.88 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 139.2 mm |
Cross section | 5.7 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |