

| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.05 | - |
25+ | €4.55 | 10.00% |
50+ | €4.04 | 20.00% |
100+ | €3.54 | 30.00% |
250+ | €3.03 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 133 mm |
Cross section | 5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026€97.70/ pieceexcl. VAT
€118.22incl. VAT
11 In stock - Estimated delivery date 05/11/2026