

€5.46/ pieceexcl. VAT
€6.61incl. VAT
29 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.46 | - |
25+ | €4.91 | 10.00% |
50+ | €4.36 | 20.00% |
100+ | €3.82 | 30.00% |
250+ | €3.27 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 132 mm |
Cross section | 6 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |