

€0.68/ pieceexcl. VAT
€0.82incl. VAT
482 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.68 | - |
25+ | €0.61 | 10.00% |
50+ | €0.54 | 20.00% |
100+ | €0.47 | 30.00% |
250+ | €0.41 | 40.00% |
500+ | €0.34 | 50.00% |
1000+ | €0.27 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 13.3 mm |
Cross section | 5.7 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |