

€0.51/ pieceexcl. VAT
€0.62incl. VAT
29600 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.51 | - |
25+ | €0.46 | 10.00% |
50+ | €0.41 | 20.00% |
100+ | €0.36 | 30.00% |
250+ | €0.31 | 40.00% |
500+ | €0.26 | 50.00% |
1000+ | €0.21 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 13.2 mm |
Cross section | 1.78 mm |
Standard packaging size | 2.500 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |