

€5.92/ pieceexcl. VAT
€7.16incl. VAT
2625 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.92 | - |
25+ | €5.33 | 10.00% |
50+ | €4.74 | 20.00% |
100+ | €4.14 | 30.00% |
250+ | €3.55 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 128 mm |
Cross section | 3.5 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |