

€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 12/04/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
25+ | €4.46 | 10.00% |
50+ | €3.97 | 20.00% |
100+ | €3.47 | 30.00% |
250+ | €2.98 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 122 mm |
Cross section | 2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |