

€3.85/ pieceexcl. VAT
€4.66incl. VAT
580 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.85 | - |
25+ | €3.46 | 10.00% |
50+ | €3.08 | 20.00% |
100+ | €2.69 | 30.00% |
250+ | €2.31 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 115 mm |
Cross section | 3.5 mm |
Standard packaging size | 25 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026