ERIKS

ERIKS O-ring NBR 70 36624 1100x6,99

  • ERIKS:11061342
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€207.50/ pieceexcl. VAT

€251.08incl. VAT

Estimated delivery date - 25/02/2027

Volume discount

Quantityexcl. VATDiscount

1+

€207.50

-

10+

€186.75

10.00%

25+

€166.00

20.00%

50+

€155.63

25.00%

100+

€145.25

30.00%

250+

€134.88

35.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
1100 mm
Cross section
6.99 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€146.50/ pieceexcl. VAT

€177.27incl. VAT

3 In stock - Estimated delivery date 06/11/2026