ERIKS

ERIKS O-ring NBR 70 36624 108x6,99

  • ERIKS:11086213
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€4.41/ pieceexcl. VAT

€5.34incl. VAT

1283 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.41

-

25+

€3.97

10.00%

50+

€3.53

20.00%

100+

€3.09

30.00%

250+

€2.65

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
108 mm
Cross section
6.99 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C
Spare parts & accessories
Product Image

Rubber Indicator

  • Eriks:10020338

€116.00/ pieceexcl. VAT

€140.36incl. VAT

11 In stock - Estimated delivery date 06/11/2026

€100.50/ pieceexcl. VAT

€121.61incl. VAT

111 In stock - Estimated delivery date 06/11/2026