

€4.51/ pieceexcl. VAT
€5.46incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.51 | - |
25+ | €4.05 | 10.00% |
50+ | €3.60 | 20.00% |
100+ | €3.15 | 30.00% |
250+ | €2.70 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 106 mm |
Cross section | 3.2 mm |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |