

€3.97/ pieceexcl. VAT
€4.80incl. VAT
1397 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.97 | - |
25+ | €3.57 | 10.00% |
50+ | €3.17 | 20.00% |
100+ | €2.78 | 30.00% |
250+ | €2.38 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 104 mm |
Cross section | 6 mm |
Standard packaging size | 10 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 05/11/2026