

€2.64/ pieceexcl. VAT
€3.19incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.64 | - |
25+ | €2.38 | 10.00% |
50+ | €2.11 | 20.00% |
100+ | €1.85 | 30.00% |
250+ | €1.58 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 100 mm |
Cross section | 1 mm |
Standard packaging size | 250 |
Product | O-ring |
Material | NBR |
Colour | Black |
Hardness | 70 |
Compound | 36624 |
Temperature range | from -30 to 120 °C |