ERIKS

ERIKS O-ring NBR 70 36624 1,5x0,7

  • ERIKS:11287642
Image 1
You use this black NBR O-ring from ERIKS as a seal for oils in static applications and slow, dynamic applications. This product offers good performance and is widely applicable. Are you looking for an NBR O-ring for the food industry? If so, choose Compound 366470. For high-pressure applications, use Compound 47702.

Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 09/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.40

-

25+

€0.36

10.00%

50+

€0.32

20.00%

100+

€0.28

30.00%

250+

€0.24

40.00%

500+

€0.20

50.00%

1000+

€0.16

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ERIKS
Internal diameter
1.5 mm
Cross section
0.7 mm
Product
O-ring
Material
NBR
Colour
Black
Hardness
70
Compound
36624
Temperature range
from -30 to 120 °C