

€6.58/ pieceexcl. VAT
€7.96incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 69.22 mm |
Cross section | 5.33 mm |
Size according to AS568-BS1806-ISO3601 | 335 |
Size according to French R | NF-R38 |
Product | O-ring |
Material | HNBR |
Colour | Black |
Hardness | 90 |
Compound | 88629 |
Temperature range | from -30 to 150 °C |
€100.50/ pieceexcl. VAT
€121.61incl. VAT
106 In stock - Estimated delivery date 13/11/2026€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 13/11/2026