

€5.02/ pieceexcl. VAT
€6.07incl. VAT
788 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 52.07 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 137 |
Product | O-ring |
Material | HNBR |
Colour | Yellow |
Hardness | 70 |
Compound | 886270 |
Temperature range | from -30 to 150 °C |