

€3.87/ pieceexcl. VAT
€4.68incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 39.34 mm |
Cross section | 2.62 mm |
Size according to AS568-BS1806-ISO3601 | 129 |
Product | O-ring |
Material | HNBR |
Colour | Yellow |
Hardness | 70 |
Compound | 886270 |
Temperature range | from -30 to 150 °C |