

€1.69/ pieceexcl. VAT
€2.04incl. VAT
Estimated delivery date - 30/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 9.5 mm |
Cross section | 1 mm |
Product | O-ring |
Material | HNBR |
Colour | Black |
Hardness | 70 |
Compound | 88625 |
Temperature range | from -30 to 150 °C |