

€1.39/ pieceexcl. VAT
€1.68incl. VAT
30562 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 15 mm |
Cross section | 2 mm |
Product | O-ring |
Material | HNBR |
Colour | Black |
Hardness | 70 |
Compound | 88625 |
Temperature range | from -30 to 150 °C |
€116.00/ pieceexcl. VAT
€140.36incl. VAT
11 In stock - Estimated delivery date 06/11/2026€100.50/ pieceexcl. VAT
€121.61incl. VAT
111 In stock - Estimated delivery date 06/11/2026