

€5.21/ pieceexcl. VAT
€6.30incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.21 | - |
10+ | €4.69 | 10.00% |
25+ | €4.17 | 20.00% |
50+ | €3.65 | 30.00% |
100+ | €3.13 | 40.00% |
250+ | €2.61 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 53.09 mm |
Cross section | 3 mm |
Size according to AS568-BS1806-ISO3601 | 928 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |