

€4.33/ pieceexcl. VAT
€5.24incl. VAT
Estimated delivery date - 31/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.33 | - |
25+ | €3.89 | 10.00% |
50+ | €3.46 | 20.00% |
100+ | €3.03 | 30.00% |
250+ | €2.60 | 40.00% |
500+ | €2.16 | 50.00% |
1000+ | €1.73 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ERIKS |
Internal diameter | 43.69 mm |
Cross section | 3 mm |
Size according to AS568-BS1806-ISO3601 | 924 |
Product | O-ring |
Material | FKM |
Colour | Black |
Hardness | 90 |
Compound | 514320 |
Temperature range | from -20 to 200 °C |